Beli work light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sunrei Work Light
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

  2. GROTE Vehicle Work Light
    Mulai

    Rp609.900

    GROTE Vehicle Work Light
    Deskripsi:
    Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
  3. Camelion Work Light
    Mulai

    Rp74.900

    Camelion Work Light
    Deskripsi:
    - 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
  4. monotaro LED work light COB with hook and magnetic stand
    Mulai

    Rp159.900

    monotaro LED work light COB with hook and magnetic stand
    Deskripsi:
    Two brightness levels (250Lm/100Lm) on the side. Magnets are attached to the bottom of the stand and the back of the main unit, making it convenient for work. The lighting direction can be adjusted 180 degrees by using the stand. A hook is included for hanging. There is a secondary LED light at the tip, which is convenient for illuminating tight spaces.As a work light*Please do not use it for any other purpose. *LED cannot be replaced. *Batteries are not included. *Rechargeable batteries cannot be used. *Do not look into the light. *Please do not aim at people.
    atribut:
    • Continuous Lighting Time: Side: (strong/weak) about 5 hours/about 7 hours, tip: about 12 hours
    • Hook: With hook
    • Light Source: Side: 1 COB, Tip: 1 LED
    • Magnet: Bottom of stand, back of light body
    • Mass (g): 165 (without batteries)
    • Material: ABS
    • Overall Length (mm): 225
    • Suitable Battery: 3 AA alkaline batteries (sold separately)
    • Thickness (mm): 48
    • Total Luminous Flux (Lm): Side: 250/150 (strong/weak), tip: 50 (1 LED)
    • Width (mm): 60
  5. Shibata(Forklift) Compatible Light LED Work Light for Forklift (Komponen Lampu Truk)
    Mulai

    Rp1.199.900

    Shibata(Forklift) Compatible Light LED Work Light for Forklift (Komponen Lampu Truk)
    Deskripsi:
    It is a small and lightweight flat beam type LED light. It is possible even in narrow places where it is difficult to install in the past. It is useful in various situations such as bicycle and truck carriers, ships, forklifts and construction machinery. It is also convenient for outdoor and field work.forklift
    atribut:
    • Color Temperature (Kelvin): About 6000
    • Voltage Rating (V): DC10-30
    • Brightness (Lm): 1050 (theoretical value)
    • Beam Type: Flat beam
    • Dust / Water Protection: IP69
    • Power Consumption (W): 6(1.5x4)
  6. MAXXIMA Work Light
    Mulai

    Rp1.099.900

    MAXXIMA Work Light
    Deskripsi:
    Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
  7. SATA Folding Work Light
    Mulai

    Rp739.900

    SATA Folding Work Light
    Deskripsi:
    - Designed according to the shape of Asian hands, light and compact, easy to hold- Adjustable foldable bracket, you can adjust the lighting angle at will- 250LMLED on the front, 70LMLED on the top- High-efficiency COB LED strips provide 110-degree wide-range lighting angle- Magnets on the back and bottom can be fixed to metal surfaces to free your hands- 360-degree rotatable hook on the back for hanging to free your hands
    atribut:
    • Battery Capacity (mAh): 1000
    • Battery Type: Lithium-ion battery
    • Charging Time (hour): About 2.5
    • Dimensions (LxWxH) (mm): 186x47x30
    • Luminous Flux (Lm): 250 (front light); 70 (top light)
    • Maximum Battery Life (hour): About 3.5 (front light); About 6 (top light)
  8. SATA Worklight
    Mulai

    Rp919.900

    SATA Worklight
    Deskripsi:
    - IP54 waterproof and dustproof rating, suitable for outdoor use.- Thickened outer shell, impact resistant- 350LM LED on the front, 80LM LED on the top
    atribut:
    • Battery Capacity (mAh): 2600
    • External Dimension Lxwxh (mm): 450x44x50
    • Luminous Flux (Lm): 350 (Front Light), 80 (Ceiling Light)
    • Maximum Battery Life (hour): 4-9 (Approximately)
  9. Alla France Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Alla France Thermometer
    Deskripsi:
    A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
  10. PATLITE Worklight Series
    Mulai

    Rp3.899.900

    PATLITE Worklight Series
    Deskripsi:
    Water and Oil Resistant, long-life ultra-bright LED Worklight with IP66G and IP67G ratings designed exclusively for the machine tooling industry. With its compact and environmentally resistant design, its imperviousness to flying scrap metal and oils make
    atribut:
    • Luminous Color: Daylight
    • Color Temperature (typ.): 6500K
    • Operating Voltage Range: 24VDC ±10%
    • Operating Ambient Temperature: -10°C ±50°C
  11. Hasegawa Rechargeable Work Light
    Mulai

    Rp4.399.900

    Hasegawa Rechargeable Work Light
    Deskripsi:
    -A 2-stage(work light/spot light)switching type rechargeable light that has excellent impact resistance and chemical resistance.-Charger-Shoulder belt-S-shaped hook
    atribut:
    • WORK: 260
    • Brightness (Spot): 70.8 (lm)
    • Total Length: 275mm
    • Power Supply: Exclusive Rechargeable Battery
    • Charging Time: 4.5 hours
    • Electricity consumption: 2.69W (work light), 0.58W (spot light)
    • Maximum Lighting Time: 5 hours (when work light is on) 15 hours (when work light is dimmed) 20 hours (when work light is flickering) 5 hours (spot light)
  12. monotaro LED work light 8LED with hook and magnetic stand
    Mulai

    Rp159.900

    monotaro LED work light 8LED with hook and magnetic stand
    Deskripsi:
    Two brightness levels (250Lm/100Lm) on the side. Magnets are attached to the bottom of the stand and the back of the main unit, making it convenient for work. The lighting direction can be adjusted 180 degrees by using the stand. A hook is included for hanging. There is a secondary LED light at the tip, which is convenient for illuminating tight spaces.As a work light*Please do not use it for any other purpose. *LED cannot be replaced. *Batteries are not included. *Rechargeable batteries cannot be used. *Do not look into the light. *Please do not aim at people.
    atribut:
    • Continuous Lighting Time: Side: (strong/weak) about 5 hours/about 7 hours, tip: about 12 hours
    • Hook: With hook
    • Light Source: Side: 8 LEDs, Tip: 1 LED
    • Magnet: Bottom of stand, back of light body
    • Mass (g): 171 (battery not included)
    • Material: ABS
    • Overall Length (mm): 225
    • Suitable Battery: 3 AA alkaline batteries (sold separately)
    • Thickness (mm): 48
    • Total Luminous Flux (Lm): Side: 250/150 (strong/weak), tip: 50 (1 LED)
    • Width (mm): 60
  13. monotaro Outdoor Lighting 16 LED Square Work Light (12V, 24V Shared) (Lampu Sorot Truk)
    Mulai

    Rp629.900

    monotaro Outdoor Lighting 16 LED Square Work Light (12V, 24V Shared) (Lampu Sorot Truk)
    Deskripsi:
    The lighting of the bed and night work of track
    atribut:
    • Brightness (Lm): 3840
    • Material (Lens): resin
    • Type: 12V / 24V common
    • Rated Power (W): 48
    • Operating Voltage: DC10-30V
    • Degree of Protection: (Waterproof) IPX8
    • Accessories: Mounting screws
    • Color Temperature (Kelvin): 7000
    • Dimensions (mm): 105x105
    • Irradiation Angle: 45 degree
    • LED use number (pieces): 16
    • Material: Aluminium, the stay, such as: stainless steel
    • Rated Voltage (V): 12/24
    • Shape: Square
  14. KOBE RED LINE Outdoor Lighting COB LED Single Head Work Light (Lampu Sorot Truk)
    Mulai

    Rp1.599.900

    KOBE RED LINE Outdoor Lighting COB LED Single Head Work Light (Lampu Sorot Truk)
    Deskripsi:
    120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.
    atribut:
    • Tripod Hight Adjustment Range: 0.83 to 1.83m
    • Power Source: Mains
    • Bulb Type: COB LED
    • Number of Pieces: 2
    • Overall Height: 83mm
    • Head Type: Single
    • Cable Length: 1.5m
    • Case Material: Aluminium Die-cast Alloy
    • IP Rating: IP65
    • Includes: Single Light Unit, Telescopic Folding Tripod
    • Light Type: Single Head Worklight
    • Maximum Wattage (W): 20W
    • Overall Depth: 67mm
    • Overall Width: 67mm
    • Product Number: KSW020
    • Voltage: 240V
  15. monotaro.id Cable Ties 10x1000mm (Pengikat / Kabel Tis)
    Mulai

    Rp239.900

    monotaro.id Cable Ties 10x1000mm (Pengikat / Kabel Tis)
    atribut:
    • Color: White
    • Length (mm): 1000
    • Width (mm): 10
    • Banding range (mm): 8-300
    • Min. Loop Tensile Strength (kg): 79
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
  16. Ayoto Spotlight (Lampu Sorot)
    Mulai

    Rp93.900

    Ayoto Spotlight (Lampu Sorot)
    Deskripsi:
    - Bisa untuk Mobil, Motor, Truck- Pengganti Lampu Kabut (Diluar Mika Foglamp/Kabut)- Tidak ada kipas
    atribut:
    • Color Temperature (Kelvin): Lampu Jauh : 6000; Lampu Dekat : 3000
    • Color: Lampu Jauh : Putih; Lampu Dekat : Kuning
    • Ingress Protection: IP67 (Waterproof)
Daftar Harga work light Terbaru October 2026
Sunrei Work LightRp339.900
GROTE Vehicle Work LightRp609.900
Camelion Work LightRp74.900
monotaro LED work light COB with hook and magnetic standRp159.900
Shibata(Forklift) Compatible Light LED Work Light for Forklift (Komponen Lampu Truk)Rp1.199.900
MAXXIMA Work LightRp1.099.900
SATA Folding Work LightRp739.900
KRISBOW Lampu Proyek LEDRp95.900
SATA WorklightRp919.900
Alla France ThermometerRp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)